Beli air tool angle die grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Air Angle Die Grinder
    Mulai

    Rp529.900

    Wipro Air Angle Die Grinder
    atribut:
    • Air consumption (CFM): 3
    • Air inlet (inch): 1/4
    • Air Pressure (psi): 90
    • Bolt Capacity (inch): 1/4
    • Air Hose size (inch): 3/8
    • No Load Speed (rpm): 20000
    • Sug. Air Comp (HP): 1.5
  2. Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    Mulai

    Rp329.900

    Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)
    atribut:
    • Collet Size (inch): 1/4; 1/8
    • Air Outlet: Rear Exhaust
    • Dimensions (mm): 180x45x60
    • Air consumption (CFM): 4 (90psi)
    • Air inlet (inch): 1/4
    • No Load Speed (rpm): 22000
  3. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  4. JTC Angle Die Grinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    JTC Angle Die Grinder
    atribut:
    • Free Speed: 22000 r.p.m
    • Collet Size: 6 mm (1/4 Inch)
    • Air consumption: 150 L/min
    • Air Pressures: 90 psi
    • Dimension (LxH): 144x75 mm
    • Net Weight: 0,5 Kg
  5. monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Mulai

    Rp1.199.900

    monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler
    • Overall Length (mm): 136
    • Collet Size (mm): 3
    • Air Connection Port: 43834
    • Air Consumption (L/minute): 198
    • No Load Speed (rpm): 56000
    • Working Air Pressure Range (MPa): 0.62
  6. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  7. Wipro Air Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp949.900

    Wipro Air Angle Grinder (Mesin Gerinda Tangan)
    atribut:
    • Angle (°): 90
    • Air inlet (inch): 1/4
    • Pad Dimensions (inch): 4
    • Free Speed (rpm): 10000
    • Wheel Dimensions (mm): 100
    • Air Pressure (Psi/Bar): 90/6.2
  8. Wipro Air Die Grinder Kit Set (Mesin Tuner)
    Mulai

    Rp409.900

  9. Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    Mulai

    Rp439.900

    Wipro Air Micro Die Grinder Kit (Gerinda Angin Set)
    atribut:
    • Air Pressure (psi): 90
    • Length (mm): 132
    • Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
    • No Load Speed (rpm): 54000
  10. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  11. American Tool Air Grinder
    Mulai

    Rp479.900

    American Tool Air Grinder
    atribut:
    • Air inlet: 6.25mm (1/4inch)
  12. Shinano Micro Grinder
    Mulai

    Rp4.899.900

  13. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  14. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
Daftar Harga air tool angle die grinder Terbaru October 2026
Wipro Air Angle Die GrinderRp529.900
Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)Rp329.900
TRUSCO Air Micro Grinder (Mesin Gerinda)Rp3.399.900
Unoair Gerinda AnginRp709.900
JTC Angle Die GrinderRp2.199.900
monotaro Air micro grinder (Mesin Gerinda Tuner Angin Kecil)Rp1.199.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp1.199.900
Wipro Air Angle Grinder (Mesin Gerinda Tangan)Rp949.900
Wipro Air Die Grinder Kit Set (Mesin Tuner)Rp409.900
NITTO KOHKI Air Tool Angle Grinder (Mesin Gerinda Tangan)Rp5.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)